Check Availability
  • J-B WELD 

    Black Sealant, Silicone, 3.0 oz. Tube

  • Item # 46MV92
  • Mfr. Model # 32329
Black Sealant, Silicone, 3.0 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MV92
Mfr. Model # 32329
UNSPSC #31201606
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Tube
Size 3.0 oz.
Sealant Properties Non-Flammable, Paintable
Begins to Harden 60 min.
Full Cure 1 hr.
Performance Temp. Range Up to 500 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.44
Flash Point Not Specified
Dry Time 1 hr.
VOC 0.03
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets TSCA, DSL
* This product's country of origin is subject to change