Check Availability
  • Screw/Bolt Extractor Sets
  • IRWIN HANSON 

    Screw Extractor Set, #1, #2, #3, #4, #5, #6 Drive Size (In.)

  • Item # 436A70
  • Mfr. Model # 53545
Screw Extractor Set,  #1, #2, #3, #4, #5, #6 Drive Size (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A70
Mfr. Model # 53545
UNSPSC #27111709
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Screw Extractor Set
Type Spiral Flute
Number of Pieces 6
For Removing Studs, Bolts, Screws Yes
For Removing Pipe No
Drive Size (In.) #1, #2, #3, #4, #5, #6
Drill Size (In.) 5/64, 7/64, 5/32, 1/4, 17/64, 13/32
Material High Carbon Steel
Features Left Hand Spiral Design for Extra Gripping Power, Spiral Flutes are Designed to Embed Themselves Deeper Into The Metal, Extractor Size and Recommended Drill Bit Size are Etched On Each Tool
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In