Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Warning Spotlight, For Use With Forklift Trucks, 3" Height, 5" Width, Polycarbonate, 9 to 64VDC

  • Item # 441T82
  • Mfr. Model # 70-1091
Warning Spotlight, For Use With Forklift Trucks, 3" Height, 5" Width, Polycarbonate, 9 to 64VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T82
Mfr. Model # 70-1091
UNSPSC #24101629
Shipping Weight 2.35 lbs
Country of Origin China *
Item Warning Spotlight
Material Polycarbonate
Color Black
For Use With Forklift Trucks
Width 5"
Height 3"
Voltage 9 to 64VDC
Features Alerts Approaching Moving Vehicle, Blue LED Light, Projects Intense Spotlight 10 to 20 ft. Ahead or Behind The Lift Truck
Includes Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In