Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Seat Belt, For Use With Forklift Trucks, 1/2" Height, 4-3/4" Width, Nylon, Orange

  • Item # 441T84
  • Mfr. Model # 70-1101
Seat Belt, For Use With Forklift Trucks, 1/2" Height, 4-3/4" Width, Nylon, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T84
Mfr. Model # 70-1101
UNSPSC #24101629
Shipping Weight 3.255 lbs
Country of Origin Canada *
Item Seat Belt
Material Nylon
Color Orange
For Use With Forklift Trucks
Width 4-3/4"
Height 1/2"
Features Bright-Belt, Bright Orange Webbing
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In