Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Magnetic Bracket, For Use With Forklift Truck Lights, 3-1/4" Height, 3-1/4" Width, 3-1/4" Diameter

  • Item # 441T81
  • Mfr. Model # 70-1117
Magnetic Bracket, For Use With Forklift Truck Lights, 3-1/4" Height, 3-1/4" Width, 3-1/4" Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 441T81
Mfr. Model # 70-1117
UNSPSC #24101629
Shipping Weight 0.8 lbs
Country of Origin Canada *
Item Magnetic Bracket
Material Stainless Steel
Color Silver
Diameter 3-1/4"
For Use With Forklift Truck Lights
Width 3-1/4"
Height 3-1/4"
Features Easy to Install
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.