Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Dissipator Cap, For Use With Forklift Batteries, 2" Height, 11" Width, Plastic, Gray

  • Item # 441T85
  • Mfr. Model # 70-1160
Dissipator Cap, For Use With Forklift Batteries, 2" Height, 11" Width, Plastic, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T85
Mfr. Model # 70-1160
UNSPSC #24101629
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Dissipator Cap
Material Plastic
Color Gray
For Use With Forklift Batteries
Width 11"
Height 2"
Features Instant Electrolyte Level Detector
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In