Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Back-Saver Stand-Up Guard, For Use With Forklift Trucks, 2-1/2" Height, 2-1/2" Width

  • Item # 441T83
  • Mfr. Model # 70-4200
Back-Saver Stand-Up Guard, For Use With Forklift Trucks, 2-1/2" Height, 2-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T83
Mfr. Model # 70-4200
UNSPSC #24101629
Shipping Weight 28.2 lbs
Country of Origin Canada *
Item Back-Saver Stand-Up Guard
Material Polyurethane Foam
Color Yellow, Black
For Use With Forklift Trucks
Width 2-1/2"
Height 2-1/2"
Features Easy To Install, Fits Most Major Models of Reach and Standup Lift Trucks, No Overhead Guard Obstruction
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In