Check Availability
  • Forklift Accessories
  • IRONGUARD 

    Arrow Spotlight, For Use With Forklift Trucks, 3-1/4" Height, 3" Width, Polycarbonate, 12 to 60VAC

  • Item # 441T79
  • Mfr. Model # 70-1115
Arrow Spotlight, For Use With Forklift Trucks, 3-1/4" Height, 3" Width, Polycarbonate, 12 to 60VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441T79
Mfr. Model # 70-1115
UNSPSC #24101629
Shipping Weight 1.0 lbs
Country of Origin China *
Item Arrow Spotlight
Material Polycarbonate
Color Black
For Use With Forklift Trucks
Width 3"
Height 3-1/4"
Voltage 12 to 60VAC
Features Bright Blue Arrow Spotter, Projects 10 to 20 ft. Ahead or Behind The Lift Truck, Alerts and Indicates Direction of Moving Vehicle, Provide An Alert On Both Ends, Easy to Install
Includes Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In