Check Availability
  • Gas Detection Accessories
  • INDUSTRIAL SCIENTIFIC 

    Power Supply, 12-17/64" L, 13-25/32" W

  • Item # 446D89
  • Mfr. Model # 18109516
Power Supply, 12-17/64" L, 13-25/32" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D89
Mfr. Model # 18109516
UNSPSC #46171613
Shipping Weight 22.5 lbs
Country of Origin USA *
Item Power Supply
Length 12-17/64"
Width 13-25/32"
Height 5-7/64"
Status Indicator No
Power Source 90 to 250VAC
Features Safe Extended Run Time
For Use With Mfr. No. 18109431-11
Includes External Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In