Check Availability
  • Soft Sided Coolers
  • IGLOO 

    Plastic 4.3 gal. Soft Sided Cooler, White

  • Item # 444A40
  • Mfr. Model # 62907
Plastic 4.3 gal. Soft Sided Cooler, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A40
Mfr. Model # 62907
UNSPSC #49121510
Shipping Weight 2.3 lbs
Country of Origin China *
Item Beverage Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 4.3 gal.
Exterior Length 18"
Exterior Width White
Exterior Height 11-1/2"
Exterior Dia. Not Round
Primary Material Plastic
Body Color White
Lid Color White
Features Max Cold Insulation, Removable Hard Plastic Liner, Deep Gusseted Front Pocket, Leak Resistant Antimicrobial Liner
Number of Cans 46
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In