Check Availability
Speaker Microphone, For Mfr. No. M93D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K77
Mfr. Model # HM228
UNSPSC #52161520
Shipping Weight 0.4 lbs
Country of Origin Japan *
Item Speaker Microphone
Type Waterproof
Material ABS Plastic
Length (In.) 7-1/2
Width (In.) 2
Height (In.) 3-1/2
For Use With Mfr. No. M93D
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In