Check Availability
Programming Software, 7-1/2" H, 1-1/4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K76
Mfr. Model # CSM605
UNSPSC #43191510
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Software
Type Programming Software
Material Polycarbonate/Plastic
Width (In.) 1-1/4
Height (In.) 7-1/2
For Use With Mfr. No. M605
Includes MMSI Reset Dongle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In