Check Availability
Multi Unit Charger, Charges UP to 6 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K73
Mfr. Model # BC197 37
UNSPSC #26111704
Shipping Weight 5.0 lbs
Country of Origin Japan *
Item Multi Unit Charger
For Use With Mfr. No. M88, F50V, OPC656
Charges Up To 6 Units
Charge Time 2 hr.
Voltage 110VAC
Height 5-1/4"
Length 17"
Width 9-1/2"
Material ABS Plastic
Features Charges Simultaneously Up to (6) Radios and (6) Batteries
Includes AC Wall Adapter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In