Check Availability
Mounting Bracket, 1-1/4" H, 2-1/4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K81
Mfr. Model # MB75
UNSPSC #43191510
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Mounting Bracket
Type Mounting Bracket
Material Aluminum
Width (In.) 2-1/4
Height (In.) 1-1/4
For Use With Mfr. No. M605, M506, M802, MA500TR
Includes Mounting Brackets, Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In