Check Availability
Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K87
Mfr. Model # SP37
UNSPSC #52161512
Shipping Weight 3.25 lbs
Country of Origin China *
Item Hailer Horn
Type Speaker
Material Plastic
Width (In.) 10-1/2
Height (In.) 9-1/2
For Use With Mfr. No. M400BB, M424G, M506, M605
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In