Check Availability
GPS Antenna, 4" H, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K88
Mfr. Model # UX241
UNSPSC #43221706
Shipping Weight 0.1 lbs
Country of Origin China *
Item GPS Antenna
Type Antenna
Material Plastic
Width (In.) 1
Height (In.) 4
For Use With Mfr. No. M605, F5400, F6400, F7510, F7520
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In