Check Availability
Extension Cable, 7" H, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K84
Mfr. Model # OPC2383
UNSPSC #43191510
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Cable
Type Extension Cable
Material Rubber/Plastic
Length (In.) 393-39/64
Width (In.) 3
Height (In.) 7
For Use With Mfr. No. M605, RCM600
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In