Check Availability
Conversion Cable, 4" H, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K83
Mfr. Model # OPC2382
UNSPSC #43191510
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cable
Type Conversion Cable
Material Rubber/Plastic
Width (In.) 1
Height (In.) 4
For Use With Mfr. No. M605
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In