Check Availability
Command Head, 12" H, 11" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K86
Mfr. Model # RCM600
UNSPSC #43191510
Shipping Weight 6.65 lbs
Country of Origin Japan *
Item Command Head
Type Command Head
Material ABS Plastic
Width (In.) 11
Height (In.) 12
For Use With Mfr. No. M605, OPC2377, OPC2383
Includes 32.8 ft. Connection Cable, Speaker Microphone with Rear Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In