Check Availability
Charger, Charges 1 Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K74
Mfr. Model # BC220
UNSPSC #26111704
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Charger
For Use With Mfr. No. M93D
Charges Up To 1 Unit
Charge Time 3 hr.
Voltage 110VAC
Height 4"
Length 3-1/2"
Width 4"
Material ABS Plastic
Features Single Unit Rapid Charger
Includes AC Wall Adapter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In