Check Availability
Lithium-Ion   7.2 Voltage   Battery Pack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443K75
Mfr. Model # BP285
UNSPSC #26111710
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Battery Pack
Fits Brand ICOM
Fits Model Mfr. No. M93D
Battery Type Lithium-Ion
Voltage 7.2
Battery Capacity 1570mAh
Recharge Time 2-1/2 hr.
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.