Check Availability
  • IVES 

    Roller Non-locking Roller Latch, 2-1/4"H x 1-1/8"W, Satin Chrome Finish

  • Item # 33MJ63
  • Mfr. Model # RL32 US26D
Roller Non-locking Roller Latch, 2-1/4"H x 1-1/8"W, Satin Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-locking Ives® grab catch features a durable, solid nylon roller latch with simple, adjustable roller projection for silent operation. Just close the door and the roller falls into the depression of the strike and holds the door closed. Roller projection is easily adjusted to 1/2", to allow for variance in the door clearance; simply turn the knob on the back of the latch.
• Mounting hardware included
• Fits heavy-duty cylindrical lock cutout
• Non-handed
Show More Close
 

Technical Specifications

Item # 33MJ63
Mfr. Model # RL32 US26D
UNSPSC #31162407
Shipping Weight 0.38 lbs
Country of Origin Taiwan *
Item Roller Latch
Catch/Latch Type Roller
Catch/Latch Opening Action Pull
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Brass
Catch/Latch Finish Satin Chrome
Catch/Latch Height 2-1/4"
Catch/Latch Width 1-1/8"
Catch/Latch Depth 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions