Check Availability
  • IVES 

    Hinge, Pin, 4" W

  • Item # 457D79
  • Mfr. Model # 711HT US32D 83IN
Hinge, Pin, 4" W
Qty
  • Web Price
    $576.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D79
Mfr. Model # 711HT US32D 83IN
UNSPSC #31162403
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Hinge
Ligature Resistant Yes
Mounting Screw-On
Bearing Type Pin
Pin Type Barrel
Finish Stainless Steel
Height 83"
Width 4"
Leaf Thickness 0.075"
Pin Dia. 0.25"
Holes per Leaf 5
Corners Square
Material Stainless steel
Load Capacity 200 lb.
Color Silver
Frame Leaf Length 3-1/2"
Frame Leaf Width 1-1/2"
Door Leaf Length 3-1/2"
Door Leaf Width 1-1/2"
Door Thickness 1-5/8" to 1-3/4"
Pin Material Stainless Steel
Range of Motion 180 Degrees
Hardware Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In