Check Availability
  • IVES 

    Dome Door Stop, 2in.Lx1-3/4in.W

  • Item # 45EG84
  • Mfr. Model # FS438 US26D
Dome Door Stop, 2in.Lx1-3/4in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EG84
Mfr. Model # FS438 US26D
UNSPSC #31162804
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Item Dome Door Stop
Mounting Type Floor Mount
Finish Satin Chrome
Base Dia. 1-3/4" x 2"
Projection 1-3/8"
Length 2"
Height 1-3/8"
Width 1-3/4"
Door Opening Adjustment 85 Degrees to 125 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In