Check Availability
  • IVES 

    Ball Non-locking Dual Adjustable Ball Catch, 1-3/8"H x 1"W, Bright Brass Finish

  • Item # 48ZR16
  • Mfr. Model # 347B3
Ball Non-locking Dual Adjustable Ball Catch, 1-3/8"H x 1"W, Bright Brass Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ives dual-adjustable ball catch features a free-rolling ball design that provides positive closing and smooth, easy opening for just about any non-locking door. Features a threaded barrel and adjustable spring tension to let you compensate for door clearance and holding strength. Mounting hardware included.
Show More Close
 

Technical Specifications

Item # 48ZR16
Mfr. Model # 347B3
UNSPSC #31162407
Shipping Weight 0.13 lbs
Country of Origin India *
Item Dual Adjustable Ball Catch
Catch/Latch Type Ball
Catch/Latch Opening Action Pull
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Brass
Catch/Latch Finish Bright Brass
Catch/Latch Height 1-3/8"
Catch/Latch Width 1"
Catch/Latch Depth 1/2"
Pull Force 3.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In