Check Availability
  • IVES 

    180° Continuous Hinge With Holes, Stainless Steel, Door Leaf: 95-1/25" x 2-1/4" W

  • Item # 46TM46
  • Mfr. Model # 700 95IN 32D
180° Continuous Hinge With Holes, Stainless Steel, Door Leaf: 95-1/25" x 2-1/4" W
Qty
  • Web Price
    $826.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a Continuous Hinge, this 95"L corrosion-resistant stainless steel Ives piano hinge can be cut to length using an ordinary hacksaw.
• For bevel- or square-edge doors weighing up to 600 lb.
• Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 46TM46
Mfr. Model # 700 95IN 32D
UNSPSC #31162403
Shipping Weight 9.0 lbs
Country of Origin Canada *
Item Continuous Hinge
Ligature Resistant No
Material Stainless Steel
Range of Motion 180 Degrees
Finish Stainless Steel
Holes With
Orientation Non Handed
Overall Knuckle Height 1/4"
Door Leaf Height 95-1/25"
Frame Leaf Height 95-1/25"
Door Leaf Width 2-1/4"
Frame Leaf Width 2-1/4"
Door Leaf Thickness 0.075"
Frame Leaf Thickness 0.075"
Length 7.92 ft.
Hardware Included
Hole Spacing 2"
Holes per Leaf 40
Mounting Full Mortise
Pin Dia. 1/4"
Pin Material Stainless Steel
Pin Type Nonremovable
Standards ANSI 156.26 Grade 1
Overall Width 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions