Check Availability
  • IVES 

    180° Continuous Hinge With Holes, Pewter, Door Leaf: 83" x 1-1/4" W

  • Item # 32MD06
  • Mfr. Model # 157XY 83IN US28
180° Continuous Hinge With Holes, Pewter, Door Leaf: 83" x 1-1/4" W
Qty
  • Web Price
    $307.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also known as a Continuous Hinge, this 83"L steel Ives piano hinge can be cut to length using an ordinary hacksaw. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 32MD06
Mfr. Model # 157XY 83IN US28
UNSPSC #31162403
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Steel
Range of Motion 180 Degrees
Finish Pewter
Holes With
Orientation Non Handed
Overall Knuckle Height 1/2"
Door Leaf Height 83"
Frame Leaf Height 83"
Door Leaf Width 1-1/4"
Frame Leaf Width 1-1/4"
Door Leaf Thickness 0.040"
Frame Leaf Thickness 0.040"
Length 83"
Hardware Included
Hole Spacing 3
Holes per Leaf 27
Mounting Full Surface
Standards UL 10C, CUL
Overall Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions