Check Availability
  • ITW 

    White Pipe Insulation Mastic, For Use With: Insulation

  • Item # 19NF32
  • Mfr. Model # 855
White Pipe Insulation Mastic, For Use With: Insulation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use with most types of thermal insulation, this ITW white pipe insulation mastic is durable and fire resistant. The spray/brush formula is easy to apply with an application temperature range of 40° to 100°F. This UV-resistant mastic has a drying time (through) of 24 to 36 hr., and the cured mastic resists most common chemicals and many solvents. Suitable for outdoor use.
Note: The drying time depends on film thickness, temperature, and humidity.
Show More Close
 

Technical Specifications

Item # 19NF32
Mfr. Model # 855
UNSPSC #30141505
Catalog Page 2831
Shipping Weight 12.6 lbs
Country of Origin USA *
Item White Pipe Insulation Mastic
Container Size 1 gal. Pail
For Use With Insulation
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close