Check Availability
  • ITW DYMON 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 6UAY0
  • Mfr. Model # 36120
Solvent Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Degreasers
Foaming
Heavy-duty solvent degreaser and brake parts cleaner features a powerful jet spray.
Show More Close
 

Technical Specifications

Item # 6UAY0
Mfr. Model # 36120
UNSPSC #47131821
Catalog Page 1508
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Orange
VOC Content 10%
Net Weight 17 oz.
Contains D-limonene
Flash Point 135 Degrees F
Standards NSF Registered, HMIS
Features excellent for food service, industrial and institutional applications.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms