Check Availability
  • ITW DYMON 

    Graffiti and Spray Paint Remover, 20 oz.

  • Item # 6UAX9
  • Mfr. Model # 7820
  • (1)
Graffiti and Spray Paint Remover, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

The DYMON® graffiti and spray paint remover is a gelled formula that will not drip or run off vertical surfaces. This high-quality graffiti remover stays on surface long enough to emulsify. Works harder to remove paint and graffiti without extra clean up. Removes paint, lipstick, grease, ballpoint ink, and crayons from a variety of surfaces. Safe for cleaning metal, porcelain, formica, and baked enamel paints. Use on: fiberglass, aluminum, enamels, ceramic tile, chrome, marble, glass, porcelain, brick, steel, brass, and concrete.
Show More Close
 

Technical Specifications

Item # 6UAX9
Mfr. Model # 7820
UNSPSC #31211801
Catalog Page 1519
Shipping Weight 1.4 lbs
Country of Origin USA *
Net Weight 18 oz.
Color Tan
Fragrance Toluene
Flash Point Less Than 35 F
Recommended Dilution Ready to Use
Removes Crayon, Pencil, Lipstick, Mimeograph Ink, Masking Tape, Ball Point Ink, Spray Paint
Item Graffiti and Spray Paint Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov