Check Availability
  • ITW 

    1" x 48" x 24" Polyisocyanurate High Temperature Insulation, Density 2#, Plain, Light Yellow

  • Item # 19NE86
  • Mfr. Model # 47230
1" x 48" x 24" Polyisocyanurate High Temperature Insulation, Density 2#, Plain, Light Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, moisture-resistant, and has excellent thermal performance. Insulation features low moisture vapor permeability and good compressive strength. For use in commercial and industrial heating, air conditioning, and power and process equipment applications.
Show More Close
 

Technical Specifications

Item # 19NE86
Mfr. Model # 47230
UNSPSC #31371001
Catalog Page 2832
Shipping Weight 3.0 lbs
Country of Origin USA *
Item High Temperature Insulation
Material Polyisocyanurate
Color Light Yellow
Approx. R Value 5.3
Facing Plain
Thickness 1"
Density 2#
Temp. Range -297 Degrees to 297 Degrees F
Length 48"
Width 24"
Strength High
Moisture Absorption .02 Perms
Standards ASTM D1622,C518,E96,E84 at 1", D2126 Dimensional Stability
* This product's country of origin is subject to change

Compliance and Restrictions