Check Availability
  • ITL 

    V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 31CE82
  • Mfr. Model # 00161
V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31CE82
Mfr. Model # 00161
UNSPSC #27112113
Shipping Weight 2.0 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 4-1/4"
Jaw Width 1/2"
Jaw Length 2-1/2"
Overall Length 16"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 7
Material Carbon Steel
Finish Natural
Features Withstand Extreme Field Conditions, Lifetime Warranty
Standards IEC 60900: 2004, Category C Impact Tested
Includes Lifetime Warranty
* This product's country of origin is subject to change

Compliance and Restrictions