Check Availability
  • ITL 

    Curved Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 19MU95
  • Mfr. Model # 00141
Curved Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MU95
Mfr. Model # 00141
UNSPSC #27112113
Shipping Weight 0.76 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style Curved Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2"
Jaw Width 1/3"
Jaw Length 2"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 6
Material Steel
Finish Chrome Plated
Features Nylon 11 Handle
Standards IEC 60900: 2004
* This product's country of origin is subject to change

Compliance and Restrictions