Check Availability
  • ITI 

    Soup Crock, 10 oz. Ceramic, American White

  • Item # 13E073
  • Mfr. Model # OSC-10-H
Soup Crock, 10 oz. Ceramic, American White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E073
Mfr. Model # OSC-10-H
UNSPSC #48101910
Shipping Weight 30.0 lbs
Country of Origin China *
Item Soup Crock
Bakeware and Roast Pans Product Group Soup Crocks
Type American White
Size 10 oz.
Material Ceramic
Color American White
Capacity 10 Oz.
* This product's country of origin is subject to change

Compliance and Restrictions