Check Availability
  • ITI 

    Rectangle Plate, White, 21x13 In

  • Item # 45U788
  • Mfr. Model # DO-421
Rectangle Plate, White, 21x13 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45U788
Mfr. Model # DO-421
UNSPSC #52152006
Shipping Weight 11.0 lbs
Country of Origin China *
Item Rectangle Plate
Series Dover
Length 21"
Width 13"
Color White
Material Vitrified Stoneware
Number of Compartments 1
For Use With Wire Buffet Servers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In