Check Availability
  • ITI 

    Rarebit, 15 oz. Ceramic, American White

  • Item # 13E097
  • Mfr. Model # WRO-15-AW
Rarebit, 15 oz. Ceramic, American White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E097
Mfr. Model # WRO-15-AW
UNSPSC #52151902
Shipping Weight 50.0 lbs
Country of Origin China *
Item Rarebit
Bakeware and Roast Pans Product Group Rarebit
Type American White
Size 15 oz.
Material Ceramic
Color American White
Capacity 15 Oz.
* This product's country of origin is subject to change

Compliance and Restrictions