Check Availability
  • ITI 

    Rarebit, 12 oz. Ceramic, American White/Brown

  • Item # 13E096
  • Mfr. Model # WRO-12-B
Rarebit, 12 oz. Ceramic, American White/Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E096
Mfr. Model # WRO-12-B
UNSPSC #52151902
Shipping Weight 47.0 lbs
Country of Origin China *
Item Rarebit
Bakeware and Roast Pans Product Group Rarebit
Type American White/Brown
Size 12 oz.
Material Ceramic
Color American White/Brown
Capacity 12 Oz.
* This product's country of origin is subject to change

Welcome Sign In