Check Availability
  • ITI 

    Bell Pitcher, 3 qt, w/guard, Silver

  • Item # 45U744
  • Mfr. Model # IBGS-I-C3W/G
Bell Pitcher, 3 qt, w/guard,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45U744
Mfr. Model # IBGS-I-C3W/G
UNSPSC #48101907
Shipping Weight 2.17 lbs
Country of Origin India *
Item Pitcher
Type Bell
Capacity 3 qt.
Size 10-1/4" d, 8-1/4" h
Material Stainless Steel
Color Silver
Includes Guard
Package Quantity 1 pc
* This product's country of origin is subject to change

Compliance and Restrictions