Check Availability
  • Patio Umbrellas
  • ISLAND UMBRELLA 

    Cantilever Umbrella, 10ft. dia., Champagne

  • Item # 34CR23
  • Mfr. Model # NU6400CH
Cantilever Umbrella, 10ft. dia., Champagne
Qty
  • Web Price
    $258.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own shaded backyard oasis with this beautiful Santiago octagon umbrella. This large cantilever-style umbrella provides up to 71 square ft. of optimal shade coverage without the pole getting in the way of conversation or entertaining. The smooth-working crank-style lift and locking tilt mechanisms make it super easy to adjust the height and angle of the large 10-ft. canopy, providing the desired shade throughout the day. The 2 in. offset pole, cross-base, and 8-rib support system are made of rust-resistant aluminum finished in a powder-coated bronze color. The canopy is crafted from high performance fade and weather-resistant Olefin fabric featuring a single wind vent that allows air to escape freely to limit wind damage. The offset pole design is much more versatile than the market style umbrella, allowing you to effortlessly move the shade where you need it the most. 120-lb cross-arm base weights recommended (sold separately).
Show More Close
 

Technical Specifications

Item # 34CR23
Mfr. Model # NU6400CH
UNSPSC #56101601
Shipping Weight 29.0 lbs
Country of Origin China *
Item Cantilever Umbrella
Size 10 ft. dia.
Color Champagne
Height 108-1/2"
Fabric Material Olefin
Pole Material Aluminum
Features Single Wind Vent, Fabric Backed By 2 yr. Warranty, 1 yr. Warranty On Pole and Frame
For Use With Patio Tables without A Center Umbrella Hole
* This product's country of origin is subject to change

Welcome Sign In