Check Availability
  • IRWIN VISE-GRIP 

    Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length: 13/16", Jaw Width: 3-3/16"

  • Item # 10J890
  • Mfr. Model # FP10
  • (1)
Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length: 13/16", Jaw Width: 3-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J890
Mfr. Model # FP10
UNSPSC #27112113
Shipping Weight 1.656 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Fencing Pliers
Item Fencing Plier
Plier Jaw Style Straight Jaw
Jaw Length 13/16"
Jaw Width 3-3/16"
Max. Jaw Opening 1-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 10-1/4"
Tip Width 19/32"
Nose Type Multifunction
Material Steel
Cutting Capacity/Material 1-1/4"
Handle Color Blue/Yellow
Spring Return No
Features Hammer, Claw
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms