Check Availability
  • IRWIN VISE-GRIP 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/16", Jaw Length: 15/16", ESD Safe: No

  • Item # 10J912
  • Mfr. Model # AC5
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/16", Jaw Length: 15/16", ESD Safe: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J912
Mfr. Model # AC5
UNSPSC #27112114
Shipping Weight 0.2 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 9/16"
Nominal Tool Length 5"
Jaw Length 15/16"
Material Steel
Overall Length 4-1/2"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material 3/4"
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 11/32"
Max. Jaw Opening 3/4"
Handle Type Dipped Pistol Grip
Handle Color Blue/Yellow
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms