Check Availability
  • IRWIN VISE-GRIP 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 13/16", Jaw Length: 3/4", ESD Safe: No

  • Item # 10J910
  • Mfr. Model # DIA5T
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 13/16", Jaw Length: 3/4", ESD Safe: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These diagonal pliers feature hardened steel construction with a corrosion-resistant finish.
Show More Close
 

Technical Specifications

Item # 10J910
Mfr. Model # DIA5T
UNSPSC #27112114
Catalog Page 842
Shipping Weight 0.2 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 13/16"
Nominal Tool Length 5"
Jaw Length 3/4"
Material Steel
Overall Length 5"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Tapered
Cutting Capacity/Material 3/4"
Spring Return No
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 1/4"
Max. Jaw Opening 3/4"
Handle Type Dipped Pistol Grip
Handle Color Blue/Yellow
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms