Check Availability
  • IRWIN VISE-GRIP 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/16", Jaw Length: 17/32", ESD Safe: No

  • Item # 10J906
  • Mfr. Model # FD4
  • (1)
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 9/16", Jaw Length: 17/32", ESD Safe: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The IRWIN® Flush Diagonal with Spring Vise-Grip® features a high leverage design to help create greater force at the jaw. It has induction-hardened cutting edges that help stay sharp longer. With a ProTouch™ grip, the pliers help offer more comfort and less hand fatigue. It is spring loaded to help ease gripping and also helps reduce hand fatigue.
Show More Close
 

Technical Specifications

Item # 10J906
Mfr. Model # FD4
UNSPSC #27112114
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 9/16"
Nominal Tool Length 5"
Jaw Length 17/32"
Material Steel
Overall Length 4-1/2"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material 3/4"
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 11/32"
Max. Jaw Opening 3/4"
Handle Type Ergonomic
Handle Color Blue/Yellow
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms