Check Availability
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 7, Jaw Capacity: 3/4", 7/8", 1", (2)1-1/8", 1-1/2", 2", 3-1/8"

  • Item # 4NV47
  • Mfr. Model # 757KB
  • (1)
Locking Plier Sets, Number of Pieces: 7, Jaw Capacity: 3/4", 7/8", 1", (2)1-1/8", 1-1/2", 2", 3-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Turn screw to adjust pressure guarded release trigger. Quickly unlocks and protects from accidental release.
Show More Close
 

Technical Specifications

Item # 4NV47
Mfr. Model # 757KB
UNSPSC #27112115
Catalog Page 838
Shipping Weight 6.4 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 7
Jaw Capacity 3/4", 7/8", 1", (2)1-1/8", 1-1/2", 2", 3-1/8"
Jaw Length 29/32", 1", 1-3/32", 1-1/2", 1-51/64", 3-1/2"
Overall Length 5", 6", (2)7", (2)10", 12"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10CR, 6LN, 7R, 10LW, 7LW, 5CR, 12LC
Jaw Style Curved, Long Nose
Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms