Check Availability
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 0" to 2-1/4", Plain Grip Handle

  • Item # 4JA66
  • Mfr. Model # 538KB
Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 0" to 2-1/4", Plain Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These locking pliers feature a trigger release and adjusting screw to help assure maximum locking force. The heat-treated alloy steel construction is designed to stand up to tough use.
Show More Close
 

Technical Specifications

Item # 4JA66
Mfr. Model # 538KB
UNSPSC #27112115
Catalog Page 838
Shipping Weight 4.0 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 5
Jaw Capacity 0" to 2-1/4"
Jaw Length 51/64", 1", 1-13/64", 1-1/2", 1-51/64"
Overall Length 5", 6", 7", (2)10"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10R, 10CR, 7WR, 6LN, 5CR
Jaw Style Curved, Straight, Long Nose
Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms