Check Availability
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 0" to 2-7/8", Plain Grip Handle

  • Item # 45PD79
  • Mfr. Model # 1771884
Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 0" to 2-7/8", Plain Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PD79
Mfr. Model # 1771884
UNSPSC #27112115
Catalog Page 838
Shipping Weight 0.91 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 2
Jaw Capacity 0" to 2-7/8"
Jaw Length 51/64", 1"
Jaw Thickness 1-1/8"
Overall Length 5", 6"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter No
Tether Capable Not Tether Capable
Includes No. 5CR, 6LN
Jaw Style Curved and Straight
Features Fast Release
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms