Check Availability
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 10, Jaw Capacity: 1-1/8", 1-1/4", (2)1-5/8", 1-3/4", 1-7/8",

  • Item # 10J872
  • Mfr. Model # 1078Tray
  • (1)
Locking Plier Sets, Number of Pieces: 10, Jaw Capacity: 1-1/8", 1-1/4", (2)1-5/8", 1-3/4", 1-7/8", Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs Locking Plier Sets,Plain Grip,10 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J872
Mfr. Model # 1078Tray
UNSPSC #27112115
Catalog Page 838
Shipping Weight 11.8 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Plier and C-Clamp Set
Number of Pieces 10
Jaw Capacity 1-1/8", 1-1/4", (2)1-5/8", 1-3/4", 1-7/8", 2-1/4", 2-7/8"
Jaw Length (2) 19/64", (2) 51/64", 1", (2)1-13/64", 1-1/2", 1-51/64", 2-1/2"
Jaw Thickness 5/8", 7/16", 1/2", 5/16", 1/2", 1/4", 5/16", 3/16"
Overall Length 5", 6", (3)7", 9", (2)10"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10R, 10CR, 7R, 7WR, 7CR, 5WR, 6LN, 9LN, 6R, 11R, Plastic Tray
Jaw Style Curved, Straight, Long Nose
Features Vise-Grip, Lifetime Guaranteed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms