Check Availability
Locking Plier Sets, Number of Pieces: 4, Jaw Capacity: 1-1/8", 1-1/4", 1-7/8", 2-1/4", Plain Grip Ha
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 4, Jaw Capacity: 1-1/8", 1-1/4", 1-7/8", 2-1/4", Plain Grip Ha

  • Item # 10J869
  • Mfr. Model # 428KBT
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 10J869
Mfr. Model # 428KBT
UNSPSC #27112115
Catalog Page 838
Shipping Weight 3.68 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 4
Jaw Capacity 1-1/8", 1-1/4", 1-7/8", 2-1/4"
Jaw Length 51/64", 1", 1-1/2", 1-51/64"
Jaw Thickness 7/16", 1/2", 5/16", 1/4"
Overall Length 5", 6", 7", 10"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10CR, 7R, 6LN, 5WR
Jaw Style Curved, Straight, Long Nose
Features Fast Release

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms