Check Availability
  • IRWIN VISE-GRIP 

    Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-1/4", (2)1-5/8", Plain Grip Handle

  • Item # 10J867
  • Mfr. Model # 2077703
  • (1)
Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-1/4", (2)1-5/8", Plain Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J867
Mfr. Model # 2077703
UNSPSC #27112115
Catalog Page 838
Shipping Weight 2.8 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 3
Jaw Capacity 1-1/4", (2)1-5/8"
Jaw Length 51/64", (2) 1-13/64"
Jaw Thickness 5/8", 1/2", 1/4"
Overall Length 5", 7",10"
Handle Type Plain Grip
Jaw Release Lever Guarded Trigger Release
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10R, 7CR, 5WR, Free 8-In-1 Screwdriver
Jaw Style Straight and Curved
Features Vise-Grip, Lifetime Guaranteed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms