Check Availability
Flat Nose Pliers, Jaw Length: 1-1/4", Jaw Width: 9/16", Jaw Bend: 0°, Tip Width: 11/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Irwin® VISE-GRIP® Flat-Nose Mini Pliers has machined jaws and a serrated surface to help maximum gripping strength and firmness. Its high-leverage design helps offer greater force at the jaw. The ProTouch™ grips help provide comfort, control, and reduce hand fatigue. The spring-loaded feature also helps minimize hand fatigue while providing easier gripping. The pliers are made of nickel chromium steel construction to help increase strength and durability. Suitable for gripping, bending, and turning wires, holding flat objects, and other precision-based applications.
Show More Close
 

Technical Specifications

Item # 10J911
Mfr. Model # FN5
UNSPSC #27112126
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-1/4"
Jaw Width 9/16"
Jaw Bend 0 Degrees
Tip Width 11/32"
Overall Length 5-1/4"
Gripping Surface Serrated
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 3/4"
Handle Color Blue/Yellow
Material Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features ProTouch(TM) Grips
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov